Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 48V DC, 15W, 0.32A, Chassis
Mfr # VSK-S15-48U-T
Zoro # G205827621
Sold in multiples of 2 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Power Rating 15W
- Output Amps 0.32A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Inc
- MFR # VSK-S15-48U-T
- Zoro # G205827621
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.22 in |
Width | 2.13 in |
Depth | 3.78 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 15W |
Output Amps | 0.32A |
Mounting | Chassis |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Lever, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN62)
- HUBBELL Connector, 3R, 4X, 12, Male, Yllow, 6 to 2/0 (HBL300MY)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 28.8W, 1.2A, Panel (SLS24012T)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- Cui Inc Power Supplies