Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 48V DC, 10W, 0.21A, PCB
Mfr # VOF-10-48
Zoro # G505827505
product price: $19.55
/ea
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 48V DC
- Output Amps 0.21A
- Mounting PCB
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-10-48
- Zoro # G505827505
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.91 in |
Width | 1.77 in |
Depth | 2.56 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 10W |
Output Amps | 0.21A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 5PK (BLTAF001005)
- SIEMENS Manual Motor Starter, Knob, 27 to 32A, 3P (3RV20214EA10)
- TRIPP LITE UPS Battery, (2) 12V DC, 9 Ah, Pre-wired (RBC92-2U)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- Cui Inc Power Systems