Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 36V DC, 200W, 5.5A, Chassis
Mfr # VPU-S200-36
Zoro # G505827277
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 36V DC
- Power Rating 200W
- Mounting Chassis
- Style U-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VPU-S200-36
- Zoro # G505827277
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.799 in |
Depth | 6.799 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 36V DC |
Power Rating | 200W |
Output Amps | 5.5A |
Mounting | Chassis |
Style | U-Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 6inHx6inL (F66HB)
- CRYDOM Solid State Relay, 18 to 36VAC, 50A (A2450E)
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- Cui Inc Power Supplies