Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 36V DC, 200W, 4.2A, Chassis
Mfr # VPU-S200-48
Zoro # G205827294
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 36V DC
- Power Rating 200W
- Mounting Chassis
- Style U-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VPU-S200-48
- Zoro # G205827294
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1-1/2 in |
Width | 3.799 in |
Depth | 6.799 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 36V DC |
Power Rating | 200W |
Output Amps | 4.2A |
Mounting | Chassis |
Style | U-Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2433ST)
- SCHNEIDER ELECTRIC Contact Block, Black, 1NC, 22 mm, ZB5 (ZB5AZ102TQ)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 15W, 0.63A, DIN Rail (ML15.241)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- Cui Inc Power Supplies