Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 3.3V DC, 9.9W, 3A, PCB
Mfr # VSK-S15-3R3U
Zoro # G505827604
product price: $24.55
/ea
Sold in multiples of 2 for $49.10
$49.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 3.3V DC
- Output Amps 3A
- Mounting PCB
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSK-S15-3R3U
- Zoro # G505827604
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.88 in |
Width | 1.77 in |
Depth | 2.44 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 3.3V DC |
Power Rating | 9.9W |
Output Amps | 3A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER HAMMER Circuit Breaker, BAB Series 30A, 2 Pole, 240V AC (BAB2030)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80109)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 2 Pole, 400V AC, C Curve (5SY42047)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 20VA, Screw Mount (MGT-2420)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SOLA Power Supply, 100V AC, 24V DC, 100W, 3.5A, Chassis (SCP 102D24X-D02)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450)
- Cui Inc Power Supplies