Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 3.3V DC, 4.125W, 1.25A, Chassis
Mfr # VSK-S5-3R3UA-T
Zoro # G505827543
product price: $27.29
/ea
Sold in multiples of 2 for $54.58
$54.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 3.3V DC
- Power Rating 4.125W
- Output Amps 1.25A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSK-S5-3R3UA-T
- Zoro # G505827543
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.09 in |
Width | 1.24 in |
Depth | 2.99 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 3.3V DC |
Power Rating | 4.125W |
Output Amps | 1.25A |
Mounting | Chassis |
Style | Encapsulated |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- DINERGY DC Power Supply, 24V DC, 60W (MD60-24-1NB-P)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 360W, 20A (1688B)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- PULS DC Power Supply, 100/240V AC, 10/12V DC, 30W, 3.0A, DIN Rail (ML30.102)
- Cui Inc Power Supplies