Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 24V DC, 65W, 2.71A, Chassis
Mfr # VOF-65C-S24
Zoro # G505827260
product price: $16.85
/ea
Sold in multiples of 5 for $84.25
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 65W
- Output Amps 2.71A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-65C-S24
- Zoro # G505827260
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.18 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 65W |
Output Amps | 2.71A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB3801021)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- TRIPP LITE UPS System, 3 UPS/Surge; 3 Surge Only Outlets, Out: 120 V AC , In:110V AC (INTERNET350U)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 60W, 2.5A, DIN Rail (ML60.241)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- Cui Inc Power Systems