Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 24V DC, 15W, 0.625A, PCB
Mfr # VOF-15B-S24
Zoro # G205827553
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 24V DC
- Power Rating 15W
- Output Amps 0.625A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-15B-S24
- Zoro # G205827553
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.902 in |
Width | 1.665 in |
Depth | 2.331 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 15W |
Output Amps | 0.625A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG 20' Coaxial Cable Assy, #329806-1 (329806-1)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- ABSOPULSE Power Supply Module, 105 to 140V DC, 25.5V DC, 19A (BAP419-Q6804)
- Cui Inc Power Systems