Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 15V DC, 15W, 1A, PCB
Mfr # VOF-15-15
Zoro # G605827672
product price: $29.69
/ea
Sold in multiples of 2 for $59.38
$59.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 15V DC
- Output Amps 1A
- Mounting PCB
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-15-15
- Zoro # G605827672
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.91 in |
Width | 1.89 in |
Depth | 2-3/4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 15V DC |
Power Rating | 15W |
Output Amps | 1A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- ALLEN BRADLEY Lug Connector Set 200A Disconnect Switch Parts And Accessory (1494R-N3)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 40VA, Screw Mount (MGT-1640)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- Cui Inc Power Systems