Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 12V DC, 65W, 5.42A, Chassis
Mfr # VOF-65C-S12
Zoro # G805827281
product price: $16.85
/ea
Sold in multiples of 5 for $84.25
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 65W
- Output Amps 5.42A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-65C-S12
- Zoro # G805827281
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 1.18 in |
Width | 2 in |
Depth | 3 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 65W |
Output Amps | 5.42A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFWR2-W)
- TECHFLEX Insultherm Tru-Fit Fiberglass 1/2", Black (FGL0.50BK)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-030-BK)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- EATON CUTLER-HAMMER Three Phase Power Supply Module (IQDP4130)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- Cui Inc Power Supplies