Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 12V DC, 19.2W, 1.6A, PCB
Mfr # VOF-20B-S12
Zoro # G605827269
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Power Rating 19.2W
- Output Amps 1.6A
- Mounting PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-20B-S12
- Zoro # G605827269
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 0.902 in |
Width | 1.665 in |
Depth | 2.331 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 19.2W |
Output Amps | 1.6A |
Mounting | PCB |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (67213)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 12V DC, 120W, 10A, DIN Rail (SDR-120-12)
- Cui Inc Power Supplies