Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 85 to 264V AC, 12V DC, 10W, 0.9A, PCB
Mfr # VSK-S10-12UA
Zoro # G205827652
product price: $20.35
/ea
Sold in multiples of 4 for $81.40
$81.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 264V AC
- Output Voltage 12V DC
- Output Amps 0.9A
- Mounting PCB
- Style Encapsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VSK-S10-12UA
- Zoro # G205827652
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 1.12 in |
Depth | 2.1 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 10W |
Output Amps | 0.9A |
Mounting | PCB |
Style | Encapsulated |
Hz | 47 to 440 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-24D)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- DINERGY DC Power Supply, 12V DC, 240W (MD240-12A-1CS)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 40W, 3.33A, DIN Rail (MDR-40-12)
- EATON DC Power Supply, 320/600V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60F24RM)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- Cui Inc Power Supplies