Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 48V DC, 275W, 5.73A, Chassis
Mfr # VOF-275-48
Zoro # G005827371
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 48V DC
- Power Rating 275W
- Output Amps 5.73A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-275-48
- Zoro # G005827371
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 275W |
Output Amps | 5.73A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0300)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- SCHNEIDER ELECTRIC Power Supply, 100 to 240V AC, 12 V DC, 12W, 1A, DIN Rail (ABLM1A12010)
- SITOP Stabilized Power Supply, 120/230V AC, 24V DC, 240W, 10A, DIN Rail (6EP33348SB000AY0)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 30W, 1.3A, DIN Rail (SDP124100T)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- IE POWER Power Supply, 120V AC, 24V DC, 1A (5620A13)
- Cui Inc Power Systems