Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 48V DC, 275W, 5.73A, Chassis
Mfr # VMS-275-48-1
Zoro # G505827345
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 48V DC
- Power Rating 275W
- Output Amps 5.73A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-275-48-1
- Zoro # G505827345
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 48V DC |
Power Rating | 275W |
Output Amps | 5.73A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- EATON Molded Case Circuit Breaker, EHD Series 70A, 3 Pole, 480V AC (EHD3070)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 240W, 5A, DIN Rail (NDR-240-48)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- Cui Inc Power Supplies