Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 30V DC, 180W, 6A, Chassis
Mfr # VOF-180-30-1
Zoro # G505827321
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 30V DC
- Output Amps 6A
- Mounting Chassis
- Style Open Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-180-30-1
- Zoro # G505827321
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 30V DC |
Power Rating | 180W |
Output Amps | 6A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 100 ft., Red, Rubber (19YE29)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ6)
- ICOM Speaker, External, 7 in. L (SP30)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VS-12024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- Cui Inc Power Supplies