Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 24V DC, 275W, 11.46A, Chassis
Mfr # VOF-275-24
Zoro # G005827432
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 24V DC
- Power Rating 275W
- Output Amps 11.46A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-275-24
- Zoro # G005827432
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 275W |
Output Amps | 11.46A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- EATON Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24SMB)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024A)
- Cui Inc Power Supplies