Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 24V DC, 180W, 7.5A, Chassis
Mfr # VMS-180-24
Zoro # G605826859
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 24V DC
- Power Rating 180W
- Output Amps 7.5A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-180-24
- Zoro # G605826859
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 24V DC |
Power Rating | 180W |
Output Amps | 7.5A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N412202012C)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- ANTAIRA Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 60W, 2.5A, DIN Rail (MDR-60-24)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- DINERGY DC Power Supply, 12V DC, 120W (MD120-12A-1C)
- Cui Inc Power Systems