Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 12V DC, 275W, 22.92A, Chassis
Mfr # VMS-275-12
Zoro # G005826787
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 12V DC
- Power Rating 275W
- Output Amps 22.92A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VMS-275-12
- Zoro # G005826787
- Country of Origin India
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 3 in |
Depth | 5 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 275W |
Output Amps | 22.92A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail/Chassis (SDN2.524100P)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- Cui Inc Power Supplies