Shop All Power Supplies
Cui Inc
AC to DC Power Supply, 80 to 264V AC, 12V DC, 180W, 15A, Chassis
Mfr # VOF-180-12
Zoro # G205827560
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 80 to 264V AC
- Output Voltage 12V DC
- Power Rating 180W
- Output Amps 15A
- Mounting Chassis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui Inc
- MFR # VOF-180-12
- Zoro # G205827560
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3/4 in |
Width | 2 in |
Depth | 4 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 80 to 264V AC |
Output Voltage | 12V DC |
Power Rating | 180W |
Output Amps | 15A |
Mounting | Chassis |
Style | Open Frame |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- LEVITON Receptacle (8300)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- METTLER - TOLEDO Power Supply Module (4600-069)
- IE POWER Power Supply, 120V AC, 5V DC, 2A (5620A11)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- Cui Inc Power Supplies