Shop All Voltage Converters
Cui Devices
DC to DC Converter, 12V DC to 15V DC, 2VA, 0 Hz
Mfr # PDM2-S12-S15-S
Zoro # G805826505
Sold in multiples of 15 for $127.35
$127.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hz 0 Hz
- Height 0.4 in
- Width 0.278 in
- Depth 0.774 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cui Devices
- MFR # PDM2-S12-S15-S
- Zoro # G805826505
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 0.278 in |
Depth | 0.774 in |
Details
Item | DC to DC Converter |
Converts | 12V DC to 15V DC |
VA Rating | 2VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC110/120(S))
- RELAY AND CONTROL Control Station, Open/Close/Stop (PBS-601)
- DAYTON Control Transformer, 75 VA, 60°C, 12/24V AC, 120V AC (4MTN1)
- TYCON SYSTEMS DC to DC Converter, 12/24V DC to 5V DC, 5VA, 0 Hz (TP-VR-2405-USB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz (30C519)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- FOXBORO CURRENT TO VOLTAGE CONVERTER (2AI-I3V-FGB)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- Cui Devices Voltage Converters