Shop All Voltage Converters
Cui
DC to DC Converter, 48V DC to 5/ -5V DC, 15VA, 0 Hz
Mfr # PDQ15-Q48-D5-D
Zoro # G905975509
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 48V DC to 5/ -5V DC
- VA Rating 15VA
- Hz 0 Hz
- Height 0.4 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cui
- MFR # PDQ15-Q48-D5-D
- Zoro # G905975509
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 0.4 in |
Width | 1 in |
Depth | 1 in |
Details
Item | DC to DC Converter |
Converts | 48V DC to 5/ -5V DC |
VA Rating | 15VA |
Hz | 0 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON60A2412)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- MAXPOWER DC to DC Converter, 10-15V DC to 24V DC, 35VA, 0 Hz (MA2674098)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- Cui Converters