Shop All Tape Measures
Cuda
Tape Measure, 120" Fish Measure
Mfr # 18135
Zoro # G2524087
product price: $22.49
/ea
Sold in multiples of 6 for $134.94
$134.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Length 10 ft.
- Size 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18135
- Zoro # G2524087
- UPC # 16162181358
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 10 ft. |
Size | 120 in |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Tape Measure, 120" Fish Measure |
Description
Tape Measure, 120 In. Fish Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pc 1/4" Drive Universal Socket Set with Tray (642053)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- WESTWARD 3/8" Drive, Metric 13mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR49)
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- KOMELON 25 ft. Tape Measure, 1" Blade (SL2825IE)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- MILWAUKEE TOOL Open Reel Long Tape 300 Ft. (48-22-5230)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- Cuda Tape Measures