Shop All Snips
Cuda
Snips, 8" Titanium Bonded Snip
Mfr # 18825
Zoro # G2523335
product price: $12.69
/ea
Sold in multiples of 3 for $38.07
$38.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Snips |
Item | Snips, 8" Titanium Bonded Snip |
Description
Snips, 8 In. Titanium Bonded Snip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- CUDA Sheath, Plier Sheath and Lanyard (18189)
- CRESCENT WISS Snips Strt Ptrn 9-3/4" (WDF10S)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- IRWIN Metal Cutting Snip, Straight/Curve, 11 3/4 in, Cold Formed High Carbon Steel Jaw (21304)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- MILWAUKEE TOOL Serrated Blade Insulation Knife (48-22-1922)
- CHANNELLOCK Aviation Snip, Upright, Left, 10", Upright, Left, 8.18" (610UL)
- Cuda Knives, Cutters & Snips