Shop All Scissors
Cuda
Scissors & Shears, 8" Titanium Bonded Marine Shear
Mfr # 18854
Zoro # G2523773
product price: $13.69
/ea
Sold in multiples of 3 for $41.07
$41.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 in |
Details
Item | Scissors/Shears, 8" Titanium Bonded Ma |
Description
Scissors/Shears, 8 In. Titanium Bonded Ma
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- LUXOR 39-1/2"x30" Steel Mobile Whiteboard, Magnetic, Reversible, Aluminum Frame (MB3040WW)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (70120G0509)
- SHARPIE Permanent Markers, Twin Tip, Fine/Ultra Fine Point, 12/BX, BK PK (SAN32201BX)
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- A2Z SCILAB Ribbon Type Handle Steven Tenotomy Scissors 4" Straight (A2Z-ZR669)
- KNIPEX Shears for KEVLAR Fibres, 6 1/4 (95 03 160 SB)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- HYGLOSS PRODUCTS Paper Shapers Decorative Scissors Set 2, 5 Per Set, PK2 (7006C-2)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (15313)
- Cuda Scissors