Shop All Scissors
Cuda
Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear
Mfr # 18362
Zoro # G2523825
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5.5 in |
Details
Item | Scissors/Shears, 5.5" Titanium Bonded |
Description
Scissors/Shears, 5.5 In. Titanium Bonded
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/2x4-1/4in, PK100 (LUG-05WS)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- BSC PREFERRED 4-1/2 x 6'' Red Panel-Face ''Invoice Enclosed'' Envelopes, 1000PK (S-2328)
- CUDA Scissors & Shears, 3" Titanium Bonded Braid Scissor (18826)
- CYNAMED Premium Mayo Dissecting Scissor, 5.5", Cvd (CYZR-0371)
- WESTCOTT Non-Stick Straight Scissors, 8" (14849)
- CHARLES LEONARD Stainless Steel Shears, 8.5in Bent, PK12 (75812)
- WISS C Scissor 10 In Stainless (W10T)
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- ECONOMY Operating Scissors 4.5in Sharp/Blunt Straight Economy (11-105 S/B-S)
- Cuda Scissors