Shop All Scissors
Cuda
Scissors & Shears, 3" Titanium Bonded Braid Scissor
Mfr # 18826
Zoro # G2523868
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3 in |
Details
Item | Scissors Shears, 3" Titanium Bonded Br |
Description
Scissors Shears, 3 In. Titanium Bonded Br
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Metal Paint Marker, Yllw, 88fx, PK12, Yellow Color Family, 12 PK (MK110YE)
- OIC Clipboard, Carry, Box, Gy (83324)
- TOPS Time Card 3.5x9,500/Box, PK500 (1256)
- XSTAMPER Specialty Stamp, Pre-Inked "Entered" Ink Stamp, 5/8", RD (XST11418)
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- ECONOMY Iris Scissors, 4.5in, Straight, Economy, Satin, Each (11-138-S)
- FISKARS 9 5 In 1 Scissors (01-005692)
- VON KLAUS Operating Scissors 4.5in Sharp/Sharp Curved German (VK001-0105)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- Cuda Scissors