Shop All Plier Sets
Cuda
Pliers, 9" Titanium Bonded Stainless Steel Pistol Grip Plier
Mfr # 18096
Zoro # G2523457
Sold in multiples of 3 for $113.97
$113.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuda
- MFR # 18096
- Zoro # G2523457
- UPC # 16162180962
- Country of Origin China
- Category Plier Sets
Dimensions
Size | 9 in |
Details
Item | Pliers, 9" Titanium Bonded Stainless Ste |
Description
Pliers, 9 In. Titanium Bonded Stainless Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 13/32" Hex Multi-Spline Extractor (53210)
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- CUDA Pliers, 7.25" Titanium Alloy Pliers W/ Leather Sheath & Lanyard (18848)
- V-8 TOOLS Tubing Bender/Plier Set, Pouch, 3 pcs. (8689)
- KNIPEX XL Long Needle Nose Pliers Set w/Keeper (9K 00 80 128 US)
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring (586-2078935)
- SUNEX PLIER SET 11" LONG REACH 4 PC (SU3600V)
- IMPERIAL Retaining Ring Plier Set, 0, 90 Deg, 6 pcs. (IR-090K)
- HOMAK Homak HT06806005 5 Piece Pliers Set (HT06806005)
- Cuda Plier Sets