Shop All Plier Sets
Cuda
Pliers, 8" Titanium Bonded Stainless Steel Plier with Ring Splitter
Mfr # 18112
Zoro # G2523466
product price: $32.75
/ea
Sold in multiples of 3 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18112
- Zoro # G2523466
- UPC # 16162181129
- Country of Origin China
- Category Plier Sets
Dimensions
Size | 8 in |
Details
Item | Pliers, 8" Titanium Bonded Stainless Ste |
Description
Pliers, 8 In. Titanium Bonded Stainless Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- INSIZE Shell Type Point (6282-0201)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=19 +0, 3, A=160, H=153, Form:F Mach Handle Fixed, Iron, (K0684.116X19)
- CUDA Pliers, 7.25" Titanium Alloy Pliers W/ Leather Sheath & Lanyard (18848)
- PROTO 6 Piece Plastic Grip Pliers Set Plastisol Grips Handle (J202GS)
- GEARWRENCH 2 Piece Push Pin Plier Set Double Cushion Grip Handle (41840D)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 80 20 US)
- HOME PLUS 4-3/4 in. Carbon Steel Two Piece Locking Pliers Set (AC2014204)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring (586-2078935)
- Cuda Pliers