Shop All Plier Sets
Cuda
Pliers, 7" Titanium Bonded Split Ring Pliers
Mfr # 18838
Zoro # G2523527
Sold in multiples of 3 for $76.05
$76.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuda
- MFR # 18838
- Zoro # G2523527
- UPC # 16162188388
- Country of Origin China
- Category Plier Sets
Dimensions
Size | 7 in |
Details
Item | Pliers, 7" Titanium Bonded Split Ring Pl |
Description
The Cuda 18838 Pliers are a versatile tool that is perfect for jewelry making and other small projects. It has split ring plier jaws and titanium bonded blades to help you get the job done. This 7 in. pliers set has split ring plier jaws and titanium bonded blades. The Cuda 18838 Pliers will make your next project easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 43/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14239)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.495 (111149500)
- OSG Spiral Point Tap Plug, 3 Flutes (1306301808)
- SLUGGER BY FEIN Annular Cutter, 9/16 dia., 2D (63134142107)
- CUDA Pliers, 7.25" Titanium Alloy Pliers W/ Leather Sheath & Lanyard (18848)
- M.A. FORD Set, 3/16, 1/4, 3/8, 1/2, 5/8, 3/4, 1x82 (64100072)
- KNIPEX Knipex KNT-002005US 3 Piece Cutters Set (KNT-002005US)
- CHANNELLOCK 3 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (GS-4)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- TENG TOOLS 5 Piece Circlip (Snap Ring)Plier Set - 480 (480)
- DYNAMIC Tools 7 Piece Pliers and Wire Stripper Set With Foam Tool Organizer (D105105)
- Cuda Plier Sets