Shop All Folding & Pocket Knives
Cuda
Knife Set, 7" Titanium Bonded Fillet Knife with Sheath
Mfr # 18124
Zoro # G2523378
product price: $21.75
/ea
Sold in multiples of 3 for $65.25
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18124
- Zoro # G2523378
- UPC # 16162181242
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 7 in |
Details
Item | Knife Set, 7" Titanium Bonded Fillet Kni |
Description
Knife Set, 7 In. Titanium Bonded Fillet Kni
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- PROTO Black Oxide Combination Wrench 30 mm - 12 Point (J1230MBASD)
- IRWIN 4 in The Original Long Nose Locking Plier (1602L3)
- TEKTON 1 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26325)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- MILWAUKEE TOOL FASTBACK Camo Spring Assisted Folding Knife (48-22-1535)
- SMITHS Rally Od Green (50993)
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- KERSHAW Onion Leek Knife, Serrated Blade (1660ST)
- PACIFIC HANDY CUTTER Pacific Handy Cutter PHCS8 Safety Cutter; with Tape Splitter;1 Blade;Ambidextrous;5.75 in. L;BE (PHCS8)
- CATERPILLAR 7-3/4-in. FOLDING KNIFE WITH GLASS BREAK (980524)
- Cuda Knives, Cutters & Snips