Shop All Folding & Pocket Knives
Cuda
Knife Set, 6" Titanium Bonded Fillet Knife & Sheath
Mfr # 18870
Zoro # G2523579
Sold in multiples of 3 for $52.35
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuda
- MFR # 18870
- Zoro # G2523579
- UPC # 16162188708
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 6 in |
Details
Item | Knife Set, 6" Titanium Bonded Fillet Kni |
Description
Knife Set, 6 In. Titanium Bonded Fillet Kni
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- ST LOUIS PNEUMATIC Heavy Duty Needle Scaler (SLP-84619)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- CRESCENT NICHOLSON 3-1/2" Screw-on Plastic File Handle PH1 (T21484)
- FROST CUTLERY COMPANY Lock Ii Ss Folder Knife (15-891SS)
- SHEFFIELD Knife, Truxton, 5", Drop Point, Fixed Blade (12149)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- SMITH & WESSON Folding Knife, Drop Point, Blk, 2-15/16 In (SWMP1BCP)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- KERSHAW DRIVETRAIN; Knife (8655)
- SCIPIO Roper Deputy Ball Bearing Pocket Knife (FRP0037D)
- Cuda Knives, Cutters & Snips