Shop All Folding & Pocket Knives
Cuda
Knife, 9" Titanium Bonded Fillet Knife
Mfr # 18832
Zoro # G2523649
product price: $14.49
/ea
Sold in multiples of 3 for $43.47
$43.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18832
- Zoro # G2523649
- UPC # 16162188326
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 9 in |
Details
Item | Knife, 9" Titanium Bonded Fillet Knife |
Description
Knife, 9 In. Titanium Bonded Fillet Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 38 DR 14'' HEAVY DUTY 90T RATCHET (VIMHDR614)
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- MILWAUKEE TOOL 11 Amp 4-1/2” / 5” Braking Small Angle Grinder Paddle No-lock (6143-31)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- CUDA Knife, 9" Titanium Bonded Serrated Chunk Knife (18830)
- PROSKIT Electricians Knife (PD-998)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- CASE CUTLERY Knife, Case OD Green Anodized Aluminum Marilla with Black G-10 Grip (25883)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- SURTEK Folding Knife With Wood Handle 1 Blade (120561)
- Cuda Folding & Pocket Knives