Shop All Folding & Pocket Knives
Cuda
Knife, 7" Titanium Bonded Wide Fillet Knife
Mfr # 18090
Zoro # G2523597
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18090
- Zoro # G2523597
- UPC # 16162180900
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Knife, 7" Titanium Bonded Wide Fillet Kn |
Description
Knife, 7 In. Titanium Bonded Wide Fillet Kn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- CUDA Knife, 9" Titanium Bonded Serrated Chunk Knife (18830)
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- MILWAUKEE TOOL 6-7/8 in. FASTBACK General Purpose Compact Folding Utility Knife in Red (48-22-1501)
- CASE CUTLERY Knife, Wk Brown Small Stockman (00081)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- KERSHAW DRIVETRAIN; Knife (8655)
- Cuda Folding & Pocket Knives