Shop All Folding & Pocket Knives
Cuda
Knife, 6" Titanium Bonded Fillet Knife
Mfr # 18831
Zoro # G2523737
product price: $14.29
/ea
Sold in multiples of 3 for $42.87
$42.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18831
- Zoro # G2523737
- UPC # 16162188319
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 6 in |
Details
Item | Knife, 6" Titanium Bonded Fillet Knife |
Description
Knife, 6 In. Titanium Bonded Fillet Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Ball Type Socket Adapters, 2", 3/8" dia. (73480/B)
- GREY PNEUMATIC SKT 1/2" DR X 3/4" STNDRD UNIVERSAL IM (GP2024U)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- CUDA Knife, 9" Titanium Bonded Serrated Chunk Knife (18830)
- SURTEK Folding Knife With Stainless Steel Handle 1 Blade (120562)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- KERSHAW Folding Knife, Blackwash Finish (1306BW)
- GERBER Tool Multipurp Proscout (47563)
- BUCK KNIVES Knife Fold 112 Rangerss (11881)
- Cuda Knives, Cutters & Snips