Shop All Folding & Pocket Knives
Cuda
Knife, 6" Titanium Bonded Curved Boning Knife
Mfr # 18833
Zoro # G2523764
Sold in multiples of 3 for $46.17
$46.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cuda
- MFR # 18833
- Zoro # G2523764
- UPC # 16162188333
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 6 in |
Details
Item | Knife, 6" Titanium Bonded Curved Boning |
Description
Knife, 6 In. Titanium Bonded Curved Boning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YV50)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- W. R. CASE & SONS CUTLERY CO Knife Sod Bustr 3.7" (00092)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- TRUE BRANDS Swift Edge Replacement Blade Pack 3 pieces 3.5 in Saw, 3.5 in Drop Point with Case (TRU-FMK-1007)
- W R CASE & SONS CUTLERY 358 Stockman Knife (42)
- FROST CUTLERY Knives Blue Small Lockback 3in (SW-103CBJ)
- OLD TIMER Knife Folding 2 Blade 2-3/4In (104OT)
- Cuda Knives, Cutters & Snips