Shop All Folding & Pocket Knives
Cuda
Knife, 4" Titanium Bonded Fillet Knife
Mfr # 18853
Zoro # G2523746
product price: $15.99
/ea
Sold in multiples of 3 for $47.97
$47.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18853
- Zoro # G2523746
- UPC # 16162188531
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Size | 4 in |
Details
Item | Knife, 4" Titanium Bonded Fillet Knife |
Description
Knife, 4 In. Titanium Bonded Fillet Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- TEKTON 1-1/16 Inch Angle Head Open End Wrench (WAE83027)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- SMITHS Battleplan Black (50994)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- KERSHAW Folding Knife, Tactical Style, 3.5" (1303BW)
- MORA Eldris - Red (M-12648)
- FROST CUTLERY Frost Cutlery 250098 Little Peanut Traditional Pocket Knife (250098)
- Cuda Knives, Cutters & Snips