Shop All Folding & Pocket Knives
Cuda
Knife, 3" Titanium Bonded Serrated Net Knife with Sheath
Mfr # 18099
Zoro # G2523755
product price: $11.75
/ea
Sold in multiples of 3 for $35.25
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18099
- Zoro # G2523755
- UPC # 16162180993
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Knife, 3" Titanium Bonded Serrated Net K |
Description
Knife, 3 In. Titanium Bonded Serrated Net K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- WILTON Belt (5710231)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- MAKITA 1/2" Drill Chuck (193822-6)
- SMITHS X-Trainer Desert Tan (50989)
- SMITH & WESSON Folding Knife, Fine, Drop, Satin/Black, 3 in (SW109)
- SIGMA IMPEX Sigma Impex KN-1115 Vietnam war memorial Dagger (KN-1115)
- BUCK KNIVES FOLDING KNIFE BLACK 7.88in. (13549)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- RAZOR-BACK Knife Corn Tough Duty Bld 15In (62224)
- HYDE Razor Blade 100 Pack (13135)
- Cuda Folding & Pocket Knives