Shop All Utility Knives
Cuda
Hook Cutters, 10.5" Hook Cutters, Hook, General Purpose
Mfr # 18178
Zoro # G2523344
product price: $28.59
/ea
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18178
- Zoro # G2523344
- UPC # 16162181785
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Blade Type | Hook |
Item | Hook Cutters, 10.5" Hook Cutters |
Description
Hook Cutters, 10.5 In. Hook Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- SMITHS SHARPENER DIAMOND 4"" (50363)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- CREWSAFE CrewSafe Safety Utility Knife with ''One-Cut'' Blade Guard XSCU-03101, 6PK (359XSCU03101)
- GRASSWORX BOOT/SHOE SCRAPER CINDER (10376760)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- ESTWING Folding Lock Back Utility Knife with Disposable Razor Blade (42441)
- AMERICAN SAFETY RAZOR 660456 9 mm Neon Breakaway Knife Bucket 25PK (024500664562)
- Cuda Utility Knives