Shop All Snips
Cuda
Grip & Scale, 11.5" Grip & Scale w/Lanyard
Mfr # 18847
Zoro # G2523545
product price: $47.75
/ea
Sold in multiples of 3 for $143.25
$143.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Grip/Scale, 11.5" Grip/Scale w/Lanya |
Description
Grip/Scale, 11.5 In. Grip/Scale w/Lanya
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 3 Piece Heavy Duty Long Reach Pliers Set (81303)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- IRWIN Snips Aviation Straight (2073113)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- VIKING Air Punch and Flange Tool, 10 in., 3 lb. (VT8510)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool (WIS-WF24)
- CRESCENT WISS Wiss WEZSNIP Easy Snip Spring Loaded (5172226)
- Cuda Knives, Cutters & Snips