Shop All Folding & Pocket Knives
Cuda
Folding Knife, 6.5" Titanium Bonded Folding Fillet Knife
Mfr # 18205
Zoro # G2523676
product price: $25.79
/ea
Sold in multiples of 3 for $77.37
$77.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cuda
- MFR # 18205
- Zoro # G2523676
- UPC # 16162182058
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Folding Knife, 6.5" Titanium Bonded Fold |
Description
Folding Knife, 6.5 In. Titanium Bonded Fold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 50 ft. Tape Measures, 3/8" Blade (LHY530CI-600)
- APEX TOOL GROUP Socket Isolator 3/8" x 2-1/4", 1 pcs, Chrome (CAEAD324)
- BONWAY Bon 32-189 Step Liner, Intermediate, 40 Foot/Box (32-189)
- MILWAUKEE TOOL 6 in. 5 TPI SAWZALL Reciprocating Saw Blade for Nail Embedded Wood (Bulk) (48-01-7035)
- CUDA Knife Set, 6" Titanium Bonded Fillet Knife & Sheath (18870)
- CUDA Knife, 9" Titanium Bonded Serrated Chunk Knife (18830)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- TINA Grafting Knife, Standard (TINA 685)
- FROST CUTLERY Frost Cutlery 15-642T Radical Edge; Titanium; Knife (800575)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- Cuda Knives, Cutters & Snips