Shop All Snips
Cuda
Dehooker, 8.5" Small Dehooker
Mfr # 18835
Zoro # G2523938
product price: $28.95
/ea
Sold in multiples of 3 for $86.85
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Small |
Details
Item | Dehooker, 8.5" Small Dehooker |
Description
Dehooker, 8.5 In. Small Dehooker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- DRILL AMERICA 8-32 Carbon Steel Hand Tap Set (DWTS8-32)
- WERA 9 Piece Metric Plain- Color Coded, L Key Set (05022089001)
- DEWALT 20V MAX* Brushless Universal Dust Extractor (Tool Only) (DWH161B)
- IRWIN Aviation Snip, Notching/Trimming, 9 in, Hot Drop Forged Blades (2073115)
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- WILLIAMS Aviation Snip, Long Straight, 11-3/8" (28221)
- BESSEY Aviation Snip, Left, 7 3/16 in, Alloy steel (D15AL-BE)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- Cuda Snips