Shop All Snips
Cuda
Dehooker, 8" Large Dehooker
Mfr # 18869
Zoro # G2523913
product price: $36.15
/ea
Sold in multiples of 3 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Large |
Details
Item | Dehooker, 8" Large Dehooker |
Description
Dehooker, 8 In. Large Dehooker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Half Moon Wrench Set, Metric, 5 pcs. (9935M)
- ZORO SELECT Vibration Isolator, 165 Lb Max, 3/8-16, Height: 1 5/8 in (2NPC5)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3PH2IR)
- CUDA Sheath, Plier Sheath and Lanyard (18189)
- MILWAUKEE TOOL Bulldog Aviation Snips (48-22-4500)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- MIDWEST SNIPS 9-3/4 in. Steel Straight and Tight Right Curves Aviation Snip (MWT-6510R)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- FELCO Long Reach Harvesting Snips (FELCO 322)
- Cuda Knives, Cutters & Snips