Shop All AEDs
Cubix Safety
Universal AED Wall Mount
Mfr # AB1
Zoro # G909816938
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4.125" - 6.125"
- Height 9"
- Material Steel
- Dimensions 9" x 8.5" x 4.125" - 6.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # AB1
- Zoro # G909816938
- UPC # 810104540001
- Country of Origin China
- Category AEDs
Dimensions
Width | 4.125" - 6.125" |
Height | 9" |
Dimensions | 9" x 8.5" x 4.125" - 6.125" |
Length | 8.5" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Item | Universal AED Wall Mount |
Description
Universal AED Wall Bracket; adjustable; fits all AEDs on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Rubber Tourniquet (17-011)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- HEARTSINE Sam 350P AED Trainer (TRN-350P)
- Cubix Safety AEDs, Defibrillators & CPR Management