Shop All AEDs
Cubix Safety
Standard, Non-Alarmed Large AED Cabinet
Mfr # CB2-Ln
Zoro # G209816935
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Height 14.625"
- Material Steel
- Dimensions 14.625" x 16" x 8.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB2-Ln
- Zoro # G209816935
- UPC # 810104540247
- Country of Origin China
- Category AEDs
Dimensions
Width | 8.375" |
Height | 14.625" |
Dimensions | 14.625" x 16" x 8.375" |
Length | 16" |
Details
Color | White |
Material | Steel |
Item | Standard, Non-Alarmed Large AED Cabinet |
Cabinet Style | Standard |
Mounting | Surface |
Description
Basic large non-alarmed defibrillator wall cabinet with view window; measures 16''L x 14 5/8''H x 8 3/8''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply XL Electric Moist/Dry Heating Pad (771146ABH)
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- HEARTSINE Sam 350P AED Trainer (TRN-350P)
- Cubix Safety AEDs