Shop All AEDs
Cubix Safety
Standard, Non-Alarmed Compact AED Cabinet
Mfr # CB2-Sn
Zoro # G709816947
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Length 14.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB2-Sn
- Zoro # G709816947
- UPC # 810104540407
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Length | 14.75" |
Dimensions | 11.625" x 14.75" x 6.75" |
Details
Color | White |
Material | Steel |
Item | Standard, Non-Alarmed Compact AED Cabinet |
Mounting | Surface |
Cabinet Style | Compact |
Description
Basic compact non-alarmed defibrillator wall cabinet with view window; measures 14 3/4''L x 11 5/8''H x 6 3/4''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- ADVENTURE MEDICAL First Aid Kit, Expedition (0100-0465)
- WATERJEL Hydrogen Peroxide, Spray Bottle, 2 oz. (HP2-24)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- DEFIBTECH Defibrillator, Shlf Life 5yr, 1yr PrgmMgt (CCF-A008EN)
- Cubix Safety AEDs