Shop All AEDs
Cubix Safety
Standard, Alarmed, Large AED Cabinet
Mfr # CB2-L
Zoro # G009816944
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 8.375"
- Height 14.625"
- Material Steel
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB2-L
- Zoro # G009816944
- UPC # 810104540216
- Country of Origin China
- Category AEDs
Dimensions
Width | 8.375" |
Height | 14.625" |
Length | 16" |
Dimensions | 14.625" x 16" x 8.375" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Item | Standard, Alarmed, Large Bleeding Control Cabinet |
Description
Basic large defibrillator wall cabinet with window and alarm; measures 16''L x 14 5/8''H x 8 3/8''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS Nonin Compatible Short SpO2 Sensor - Adult Ear Clip (S903-080)
- FIRST AID ONLY Refill f/SmartCompliance Gen Busns Cabinet, First Aid Burn Spray, 4oz (13-040)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- AKOL CARE Manicure set, 10 pcs (Blue) (AK-MANI-BLU-10)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- Cubix Safety AEDs