Shop All AEDs
Cubix Safety
Standard, Alarmed and Strobed, Compact AED Cabinet
Mfr # CB2-Ss
Zoro # G109816950
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # CB2-Ss
- Zoro # G109816950
- UPC # 810104540438
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Dimensions | 11.625" x 14.75" x 6.75" |
Length | 14.75" |
Details
Color | White |
Material | Steel |
Mounting | Surface |
Item | Standard, Alarmed and Strobed, Compact AED Cabinet |
Cabinet Style | Compact |
Description
Basic compact defibrillator wall cabinet with window, alarm and strobe; measures 14 3/4''L x 11 5/8''H x 6 3/4''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transpore Tape, 1 in. x 10 Yards, 12PK (1527-1)
- THERACARE Deluxe Heating Pad Wrap for Neck and Shoulders (24-710)
- INVACARE Urethane Armrest Pad, For Wheelchairs (TAGRP215026)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- HEARTSINE AED Trainer Electrode, PK10 (TRN-ACC-02)
- Cubix Safety AEDs