Shop All AEDs
Cubix Safety
Semi Recessed, Non-Alarmed, Compact AED Cabinet
Mfr # SR-Sn
Zoro # G909816952
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Mounting Semi-Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # SR-Sn
- Zoro # G909816952
- UPC # 810104540551
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Dimensions | 13.75" x 16.5" x .375" |
Length | 16.5" |
Details
Color | White |
Material | Steel |
Mounting | Semi-Recessed |
Cabinet Style | Compact |
Item | Semi Recessed, Non-Alarmed, Compact AED Cabinet |
Standards | ADA Compliant |
Description
Semi Recessed small defibrillator wall cabinet with window; inside tub measures 11 1/2''L x 11 1/8''H x 7''D; outside frame measures 15''L x 14 1/2''H x 3 1/8''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- DOVE Dove Radiant Intensive Repair Conditioner 12 fl. oz. Bottle, PK6 (03305)
- BRAZOS Walking Stick, Twisted, Oak, Red, 48" (602-3000-1009)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- HEARTSINE AED Trainer Electrode, PK10 (TRN-ACC-02)
- Cubix Safety AEDs, Defibrillators & CPR Management