Shop All AEDs
Cubix Safety
Semi Recessed, Alarmed, Compact AED Cabinet
Mfr # SR-S
Zoro # G609816955
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Cabinet Style Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # SR-S
- Zoro # G609816955
- UPC # 810104540575
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Length | 16.5" |
Dimensions | 13.75" x 16.5" x .375" |
Details
Color | White |
Material | Steel |
Cabinet Style | Compact |
Item | Semi Recessed, Alarmed, Compact AED Cabinet |
Mounting | Semi-Recessed |
Standards | ADA Compliant |
Description
Semi Recessed small defibrillator wall cabinet with window and alarm; inside tub measures 11 1/2''L x 11 1/8''H x 7''D; outside frame measures 15''L x 14 1/2''H x 3 1/8''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- WELCH ALLYN LENS HOLDER ASSY-GREEN (209026-502)
- NEW SOLUTIONS New Solutions AR085EP 15 x 2 x 4 in. Urethane Full Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR085EP)
- HONEYWELL NORTH Tourniquet, White, Gauze, 18" L x 2" W (020350-X1)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80514-000309)
- Cubix Safety AEDs, Defibrillators & CPR Management