Shop All AEDs
Cubix Safety
Semi Recessed, Alarmed and Strobed, Compact AED Cabinet
Mfr # SR-Ss
Zoro # G309816965
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Dimensions 13.75" x 16.5" x .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cubix Safety
- MFR # SR-Ss
- Zoro # G309816965
- UPC # 810104540377
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Dimensions | 13.75" x 16.5" x .375" |
Length | 16.5" |
Details
Color | White |
Material | Steel |
Mounting | Semi-Recessed |
Standards | ADA Compliant |
Cabinet Style | Compact |
Item | Semi Recessed, Alarmed and Strobed, Compact AED Cabinet |
Description
Semi Recessed small defibrillator wall cabinet with window, alarm, and strobe; inside tub measures 11 1/2''L x 11 1/8''H x 7''D; outside frame measures 15''L x 14 1/2''H x 3 1/8''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- NEW WORLD IMPORTS 7 in. Black Comb, 1440 per Case (NWI-C7-1440)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS001F-MD)
- Cubix Safety AEDs